Beli mata bor dormer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DORMER Straight Shank Jobber Drill (Mata Bor Lurus)
    39%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

    DORMER Straight Shank Jobber Drill (Mata Bor Lurus)
    Deskripsi:
    For removing material to create holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
  2. DORMER Set Mata Bor A777 (Drill Bit Set)
    Mulai

    Rp2.599.900

    DORMER Set Mata Bor A777 (Drill Bit Set)
    Deskripsi:
    A295 - PIECE SET A777 DRILLS- Cocok untuk stainless steel- 135˚ split point mengurangi axial forces & sehingga bor langsung memotong- Premium grade HSS-E (High Speed Cobalt) material dengan 8% cobalt- Mampu mengebor material yang sangat keras hingga >49 HRc
  3. Panduit Wire Ferrule Crimper
    Mulai

    Rp11.999.900

    Panduit Wire Ferrule Crimper
    Deskripsi:
    Pliers-style crimpers manually squeeze their jaws around ferrules. They are typically used for low-volume crimping jobs that don't require the repeatable results of a controlled-cycle crimper.
    atribut:
    • UNSPSC: 27111518
    • Crimper Style: Crimper Tool
    • Includes Crimping Die: Yes
    • Insulated: No
    • Overall Length (inch): 8 1/4
    • Terminal Profile: Trapezoid Crimp
  4. BAER Wire Thread Insert (Helicoil)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    BAER Wire Thread Insert (Helicoil)
    Deskripsi:
    Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
  5. SK Welding Gauge
    Mulai

    Rp3.099.900

    SK Welding Gauge
    atribut:
    • Instrument Error (mm): ±0.04
    • Measuring Range: 0 to 4.00mm
    • Minimum Display: 0.01mm
    • Sliding width of measuring base: approx. 23mm
  6. DORMER End Mill 4 Flutes C247
    31%
    Mulai

    Rp239.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  7. DORMER Set Mata Bor A002 (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    DORMER Set Mata Bor A002 (Drill Bit Set)
    Deskripsi:
    For Creating holes on a surface.
  8. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  9. DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)
    Deskripsi:
    For removing material to create holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
    • Point Angle (°): 118
  10. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  11. DORMER HSS Tin-Tip Jobber Drill A002 [1.0 to 9.9mm]
    Mulai

    Rp19.900

    DORMER HSS Tin-Tip Jobber Drill A002 [1.0 to 9.9mm]
    Deskripsi:
    For Creating holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
  12. Wipro Welding Gauge (Alat Ukur Las)
    Mulai

    Rp299.900

    Wipro Welding Gauge (Alat Ukur Las)
    Deskripsi:
    Content Set:1. Vernier Caliper:0-150mm2. Outside Micrometer:0-25mm3. Magnifying glass4. Automatic Weld Size Weld Gauge:QY0085. "V-Wac"Weld Gauge:QY0166. Cam Type Weld Gauge:QY0137. Pocket Ruler 0-150cm/0-6in8. Wrench
  13. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  14. Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)
    Mulai

    Rp369.900

    Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Standards Met: ANSI
    • Number of Flutes: 4
    • Finish/Coating: Bright
    • Coolant Delivery: External
    • Material: Solid Carbide
    • Helix Angle: 30 Degree
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
    • Cutting Direction: Right Hand
    • Shank type: Plain Round
  15. DORMER Straight Shank Jobber Drill TiN Tip A002S Series (Mata Bor Lurus)
    Mulai

    Rp34.900

    DORMER Straight Shank Jobber Drill TiN Tip A002S Series (Mata Bor Lurus)
    Deskripsi:
    For Creating holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
  16. DORMER Bor Senter HSS A200
    Mulai

    Rp99.900

    DORMER Bor Senter HSS A200
    Deskripsi:
    For providing a starting hole for larger-sized drill bit.
    atribut:
    • Material: HSS (High Speed Steel)
  17. SATA Self-Adjust Crimp Pliers (Tang Crimping)
    Mulai

    Rp3.599.900

    SATA Self-Adjust Crimp Pliers (Tang Crimping)
    atribut:
    • Size (inch): 7
    • Origin: China
Daftar Harga mata bor dormer Terbaru November 2026
DORMER Straight Shank Jobber Drill (Mata Bor Lurus)Rp16.900
DORMER Set Mata Bor A777 (Drill Bit Set)Rp2.599.900
DORMER Set Mata Bor A001 (Drill Bit Set)Rp969.900
Panduit Wire Ferrule CrimperRp11.999.900
BAER Wire Thread Insert (Helicoil)Rp38.900
SK Welding GaugeRp3.099.900
DORMER End Mill 4 Flutes C247Rp239.900
DORMER Set Mata Bor A002 (Drill Bit Set)Rp1.099.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900
DORMER Taper Shank Drill HSS A130 (Mata Bor Kones)Rp479.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)